LAB SAFETY SUPPLY Plastic Centrifuge, Culture, & Test Tub

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC41121703
AutoclavableYes
Basic MaterialPlastic
Body ColorNatural
Body Diameter (mm)10.6
Body MaterialPolypropylene
Capacity (ml)2
Closure ColorNatural
Closure Liner DesignFlat
For use withCentrifuges
GPI Thread Size/Finish16000
GraduatedYes
Graduation Increments (ml)0.25
Includes ClosureYes
Maximum Graduation (ml)2
Maximum Relative Centrifugal Force (xg)15000
Minimum Graduation (ml)0.2
Overall Height (mm)43.1
Special FeaturesTubes Have Frosted Marking Spot and Engraved Graduations
Sterile/Non-SterileNon-Sterile
Tolerance (%)±2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic microcentrifuge tubes have a smaller capacity than standard centrifuge tubes. They have a conical bottom to fit centrifuge machines and a stiff, rigid body that withstands forces encountered by high-speed spinning. Microcentrifuge tubes can be autoclaved and reused.
Feature
Micro Centrifuge Tube Labware Tube Type Microcentrifuge Tube Labware Nominal Capacity - Metric 2 mL Labware Outside Dia - Metric 10.6 mm Labware Length - Metric 43.1 mm Graduation Range 0.2 to 2 mL Labware Basic Material Plastic Labware Body Material Polypropylene Sterile/Non-Sterile Non-Sterile Autoclavable Yes Temp Range (C) -80 Degrees to 121 Degrees C Labware Body Color Clear Graduation Subdivisions 0.1 mL Package Quantity 1000

Ulasan Produk

Tidak ada ulasan

Halaman Terkait