Celltreat Plastic Centrifuge, Culture, & Test Tub

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC41121703
AutoclavableYes
Basic MaterialPlastic
Body ColorNatural
Body Diameter (mm)60
Body MaterialPolypropylene
Capacity (ml)250
Closure ColorGreen
Closure Liner DesignMolded-In Seal Ring
Closure MaterialHDPE
For use withTubes During Centrifugation
GraduatedYes
Graduation Increments (ml)10
Includes ClosureYes
Maximum Graduation (ml)250
Maximum Relative Centrifugal Force (xg)7500
Minimum Graduation (ml)5
Overall Height (mm)166
Special FeaturesFor Applications Requiring Large Volume Centrifugation
Sterile/Non-SterileSterile
Tolerance (%)±2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic centrifuge tubes have a larger capacity than microcentrifuge tubes. They have a stiff, rigid body that withstands forces encountered by high-speed spinning encountered in a centrifuge. Centrifuge tubes can be autoclaved and reused.
Feature
Centrifuge Tube Labware Tube Type Centrifuge Tube Labware Nominal Capacity - Metric 250 mL Labware Outside Dia - Metric 60 mm Labware Length - Metric 166 mm Graduation Range 5 to 250 mL Labware Basic Material Plastic Labware Body Material Polypropylene Sterile/Non-Sterile Sterile Autoclavable Yes Temp Range (C) -80 Degrees to 100 Degrees C Labware Body Color White Graduation Subdivisions 10 mL Package Quantity 48

Ulasan Produk

Tidak ada ulasan