GLOBE SCIENTIFIC Plastic Centrifuge, Culture, & Test Tub

Sebelum PPN:
Rp4.399.900
Spesifikasi
UNSPSC41121701
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)16
Body MaterialPolypropylene
Capacity (ml)5
Closure ColorWhite
Closure Liner DesignScrew Thread
Closure MaterialPolyethylene
For use withSafe Storage and Transport of Biological Materials
GraduatedYes
Graduation Increments (ml)1
Includes ClosureYes
Maximum Graduation (ml)5
Minimum Graduation (ml)1
Overall Height (mm)59
Screw Closure Size (mm)20.6
Special FeaturesFrosted Writing Area; Molded Graduations; Self-Standing with Conical Bottom
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic test tubes hold samples in research and testing applications.
Feature
Transport Tube Labware Tube Type Test Tube Labware Nominal Capacity - Metric 5 mL Labware Outside Dia - Metric 16 mm Labware Length - Metric 56 mm Graduation Range 1 to 5 mL Labware Basic Material Plastic Labware Body Material Polypropylene Sterile/Non-Sterile Non-Sterile Autoclavable Yes Temp Range (C) 0 Degrees to 130 Degrees C Labware Body Color White Graduation Subdivisions 1 mL Package Quantity 1000

Ulasan Produk

Tidak ada ulasan