LAB SAFETY SUPPLY Plastic Centrifuge, Culture, & Test Tub

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC41121703
AutoclavableYes
Basic MaterialPlastic
Body ColorNatural
Body Diameter (mm)10.1
Body MaterialPolypropylene
Capacity (ml)0.5
Closure ColorNatural
Closure Liner DesignFlat
For use withCentrifuges
GraduatedYes
Graduation Increments (ml)0.1; 0.3; 0.5
Includes ClosureYes
Maximum Graduation (ml)0.5
Maximum Relative Centrifugal Force (xg)15000
Minimum Graduation (ml)0.1
Overall Height (mm)31.7
Special FeaturesFrosted Writing Area
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic microcentrifuge tubes have a smaller capacity than standard centrifuge tubes. They have a conical bottom to fit centrifuge machines and a stiff, rigid body that withstands forces encountered by high-speed spinning. Microcentrifuge tubes can be autoclaved and reused.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Microcentrifuge Tube Labware Nominal Capacity - Metric 0.5 mL Labware Length - Metric 31.75 mm Labware Basic Material Plastic Labware Body Material Polypropylene Temp Range (C) 0 Degrees to 121 Degrees C Labware Body Color White Graduation Subdivisions 0.1 mL 0.3 mL 0.5 mL Package Quantity 1000

Ulasan Produk

Tidak ada ulasan