UNITED Plastic Centrifuge, Culture, & Test Tub

Sebelum PPN:
Rp409.900
Spesifikasi
UNSPSC41121703
AutoclavableYes
Basic MaterialPlastic
Body Diameter (mm)13
Body MaterialPolypropylene
Capacity (ml)2
Closure Liner DesignSnap Plug
For use withMolecular Biology and Other Biochemical Applications
GraduatedYes
Graduation Increments (ml)0.5
Includes ClosureYes
Maximum Graduation (ml)0.5
Maximum Relative Centrifugal Force (xg)20000
Minimum Graduation (ml)0.1
Overall Height (mm)41
Special FeaturesDoes Not Allow Any Light to Pass Through the Samples; Frosted Surface for Easier Writing
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic microcentrifuge tubes have a smaller capacity than standard centrifuge tubes. They have a conical bottom to fit centrifuge machines and a stiff, rigid body that withstands forces encountered by high-speed spinning. Microcentrifuge tubes can be autoclaved and reused.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Microcentrifuge Tube Labware Tube Type Microcentrifuge Tube Labware Nominal Capacity - Metric 2 mL Labware Outside Dia - Metric 13 mm Labware Length - Metric 41 mm Graduation Range 0.1 to 0.5 mL Labware Basic Material Plastic Labware Body Material Polypropylene Sterile/Non-Sterile Non-Sterile Autoclavable Yes Temp Range (C) 0 Degrees to 121 Degrees C Labware Body Color Clear Graduation Subdivisions 0.5 mL Package Quantity 500

Ulasan Produk

Tidak ada ulasan