DYNALON Plastic Carboy, Jerrican, & Jug

Sebelum PPN:
Rp819.900
Spesifikasi
UNSPSC24111811
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body MaterialHDPE
Capacity (gal)5
Capacity (ml)18920
ClarityTranslucent
Closure MaterialHDPE
Closure TypeScrew On
Handle StyleBlow Molded
Includes ClosureYes
Overall Depth (mm)245
Overall Height (mm)342
Overall Width (mm)248
Product TypeCarboy
Screw Closure Size (mm)63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular plastic carboys and jerricans store more efficiently than round carboys. They hold large volumes of liquids and are generally more durable than jugs.
Feature
Carboy 5 gal HDPE Carboy/Jerrican/Jug Handle Style Blow Molded Translucent Autoclavable No Carboy/Jerrican/Jug Item Carboy White Labware Closure Material HDPE Labware Height - Metric 342 mm Labware Width - Metric 248 mm

Ulasan Produk

Tidak ada ulasan