LAB SAFETY SUPPLY Plastic Carboy, Jerrican, & Jug

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC24122002
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)100
Body MaterialPolypropylene
Brim Capacity (gal)1.21
Capacity (gal)1.05
Capacity (ml)3970
ClarityTranslucent
Closure MaterialPolypropylene
Closure TypeScrew On
FeaturesChemical Resistant
Handle StyleBlow Molded
Includes ClosureYes
Overall Depth (mm)146.8
Overall Height (mm)300.03
Overall Width (mm)146
Product TypeJug
ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular plastic jugs store more efficiently than round jugs. They hold moderate volumes of liquids and are generally smaller, more lightweight, and less durable than carboys and jerricans.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Square Bottle 1.05 gal Polypropylene Square Carboy/Jerrican/Jug Handle Style Blow Molded Translucent Autoclavable Yes Carboy/Jerrican/Jug Item Jug White Labware Closure Material Polypropylene Labware Height - Metric 300.03 mm

Ulasan Produk

Tidak ada ulasan