LAB SAFETY SUPPLY Plastic Carboy, Jerrican, & Jug

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC24111811
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)100
Body MaterialPolypropylene
Brim Capacity (gal)3.11
Capacity (gal)2.64
Capacity (ml)1000
ClarityTranslucent
Closure MaterialPolypropylene
Closure TypeScrew On/Spigot
FeaturesChemical Resistant
Handle StyleIntegral Shoulder
Includes ClosureYes
Overall Depth (mm)175.7
Overall Height (mm)384.17
Overall Width (mm)14
Product TypeCarboy
ShapeRectangular

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular plastic carboys and jerricans store more efficiently than round carboys. They hold large volumes of liquids and are generally more durable than jugs.
Feature
Rectangular Carboy 2.64 gal Polypropylene Rectangular Carboy/Jerrican/Jug Handle Style Integral Shoulder Translucent Autoclavable Yes Carboy/Jerrican/Jug Item Carboy White Labware Closure Material Polypropylene Labware Height - Metric 384.17 mm Labware Width - Metric 14 mm

Ulasan Produk

Tidak ada ulasan