DYNALON Plastic Carboy, Jerrican, & Jug

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC24111811
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)210
Body MaterialHDPE
Brim Capacity (L)11.7
Capacity (gal)2.64
Capacity (ml)10000
ClarityTranslucent
Closure MaterialHDPE
Closure TypeScrew On
FeaturesChemical Resistant; Leakproof
Handle StyleIntegral Shoulder
Includes ClosureYes
Overall Depth (mm)210.8
Overall Height (mm)425
Overall Width (mm)210
Product TypeCarboy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round plastic carboys and jerricans are made of durable materials to hold large volumes of liquids. Carboys are larger and more durable than jugs.
Feature
Carboy 2.64 gal HDPE Carboy/Jerrican/Jug Handle Style Integral Shoulder Translucent Autoclavable No Carboy/Jerrican/Jug Item Carboy White Labware Closure Material HDPE Labware Height - Metric 424.2 mm Labware Width - Metric 210.8 mm

Ulasan Produk

Tidak ada ulasan