LAB SAFETY SUPPLY Plastic Carboy, Jerrican, & Jug

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC24111811
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)100
Body MaterialPolypropylene
Brim Capacity (gal)6.07
Capacity (gal)5.28
Capacity (ml)19980
ClarityTranslucent
Closure MaterialPolypropylene
Closure TypeScrew On
FeaturesChemical Resistant
Handle StyleIntegral Shoulder
Includes ClosureYes
Overall Height (mm)472.28
Overall Width (mm)284
Product TypeCarboy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round plastic carboys and jerricans are made of durable materials to hold large volumes of liquids. Carboys are larger and more durable than jugs.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Carboy 5.28 gal Polypropylene Carboy/Jerrican/Jug Handle Style Integral Shoulder Translucent Autoclavable Yes Carboy/Jerrican/Jug Item Carboy White Labware Closure Material Polypropylene Labware Height - Metric 472.28 mm

Ulasan Produk

Tidak ada ulasan