DYNALON Plastic Carboy, Jerrican, & Jug

Sebelum PPN:
Rp439.900
Spesifikasi
UNSPSC24112601
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)66.04
Body MaterialHDPE
Capacity (gal)1.32
Capacity (ml)5000
ClarityTranslucent
Closure MaterialPolypropylene
Closure TypeScrew On
FeaturesChemical Resistant
Handle StyleBlow Molded
Includes ClosureYes
Overall Depth (mm)65.3
Overall Height (mm)368.3
Overall Width (mm)65
Product TypeJug
ShapeRectangular

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular plastic jugs store more efficiently than round jugs. They hold moderate volumes of liquids and are generally smaller, more lightweight, and less durable than carboys and jerricans.
Feature
Jug 1 gal HDPE Carboy/Jerrican/Jug Handle Style Blow Molded Translucent Autoclavable No Carboy/Jerrican/Jug Item Jug White Labware Closure Material Polypropylene Labware Height - Metric 381 mm Labware Width - Metric 65.3 mm

Ulasan Produk

Tidak ada ulasan