GLOBE SCIENTIFIC Plastic Carboy, Jerrican, & Jug

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC24122002
AutoclavableYes
Basic MaterialPlastic
Body ColorClear
Body MaterialPolypropylene
Brim Capacity (L)5
Capacity (gal)1.32
Capacity (ml)5000
ClarityTransparent
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeScrew On/Spigot
FeaturesEasy to Read, Molded Graduations; Integrated Wide Handles Facilitate Easy Carrying and Pouring, Even When Wearing Gloves
Handle StyleIntegral Shoulder
Includes ClosureYes
Overall Depth (mm)227
Overall Height (mm)342
Overall Width (mm)144
Product TypeCarboy
Screw Closure Size (mm)100
ShapeRectangular

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular plastic carboys and jerricans store more efficiently than round carboys. They hold large volumes of liquids and are generally more durable than jugs.
Feature
Carboy 1.32 gal Polypropylene Rectangular Carboy/Jerrican/Jug Handle Style Integral Shoulder Translucent Autoclavable Yes Carboy/Jerrican/Jug Item Carboy Clear Labware Closure Material Polypropylene Labware Height - Metric 342 mm 100-415 mm Labware Width - Metric 144 mm

Ulasan Produk

Tidak ada ulasan