GLOBE SCIENTIFIC Plastic Carboy, Jerrican, & Jug

Sebelum PPN:
Rp4.099.900
Spesifikasi
UNSPSC24111811
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)249
Body MaterialLDPE
Brim Capacity (L)10
Capacity (gal)2.64
Capacity (ml)10000
ClarityTransparent
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeScrew On/Spigot
FeaturesEasy to Read, Molded Graduations; Integrated Wide Handles Facilitate Easy Carrying and Pouring, Even When Wearing Gloves
Handle StyleIntegral Shoulder
Includes ClosureYes
Overall Depth (mm)0.23
Overall Height (mm)390
Overall Width (mm)249
Product TypeCarboy
Screw Closure Size (mm)83
ShapeCylindrical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round plastic carboys and jerricans are made of durable materials to hold large volumes of liquids. Carboys are larger and more durable than jugs.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Carboy 2.64 gal LDPE Cylindrical Carboy/Jerrican/Jug Handle Style Integral Shoulder Translucent Autoclavable No Carboy/Jerrican/Jug Item Carboy Clear Labware Closure Material Polypropylene Labware Height - Metric 390 mm 83-415 mm Labware Width - Metric 249 mm

Ulasan Produk

Tidak ada ulasan