SP SCIENCEWARE Plastic Carboy, Jerrican, & Jug

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC24112601
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body MaterialHDPE
Brim Capacity (L)20
Capacity (gal)5
Capacity (ml)20000
ClarityTranslucent
Closure Liner MaterialRubber
Closure MaterialPolyethylene
Closure TypeScrew On/Spigot
Handle StyleIntegral Shoulder
IncludesSpigot
Includes ClosureYes
Overall Depth (mm)254
Overall Height (mm)380
Overall Width (mm)432
Product TypeJug
Screw Closure Size (mm)38
ShapeRectangular

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular plastic carboys and jerricans store more efficiently than round carboys. They hold large volumes of liquids and are generally more durable than jugs.
Feature
Jug 5 gal HDPE Carboy/Jerrican/Jug Handle Style Integral Shoulder Translucent Autoclavable No Carboy/Jerrican/Jug Item Jug White Labware Closure Material LDPE Labware Height - Metric 380 mm Labware Width - Metric 25 cm

Ulasan Produk

Tidak ada ulasan