Qorpak Plastic Carboy, Jerrican, & Jug

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC24112601
AutoclavableNo
Basic MaterialPlastic
Body ColorNatural
Body MaterialHDPE
Brim Capacity (fl oz)64
Capacity (fl oz)64
Capacity (ml)1920
ClarityOpaque
Closure TypeScrew On
FeaturesMolded Panel Allows for Easy Label Application
Handle StyleNo Handle
Includes ClosureNo
Overall Depth (mm)253
Overall Height (mm)253
Overall Width (mm)86
Product TypeJug
Screw Closure Size (mm)38-400
ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular plastic jugs store more efficiently than round jugs. They hold moderate volumes of liquids and are generally smaller, more lightweight, and less durable than carboys and jerricans.
Feature
Jug 64 oz HDPE Dairy Carboy/Jerrican/Jug Handle Style No Handle Opaque Autoclavable No Carboy/Jerrican/Jug Item Jug White Labware Height - Metric 253 mm 38-400 mm Package Quantity 108

Ulasan Produk

Tidak ada ulasan