E-Z FILL Plastic Carboy, Jerrican, & Jug

Sebelum PPN:
Rp429.900
Spesifikasi
UNSPSC24111811
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)63
Body MaterialHDPE
Capacity (gal)2.5
Capacity (ml)9460
ClarityTransparent
Closure MaterialHDPE
Closure TypeScrew On/Spigot
FeaturesChemical Resistant
Handle StyleBlow Molded
IncludesSpigot
Includes ClosureYes
Overall Depth (mm)406.4
Overall Height (mm)254
Overall Width (mm)127
Product TypeCarboy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular plastic carboys and jerricans store more efficiently than round carboys. They hold large volumes of liquids and are generally more durable than jugs.
Feature
Container 2.5 gal HDPE Carboy/Jerrican/Jug Handle Style Blow Molded Transparent Autoclavable No Carboy/Jerrican/Jug Item Carboy Clear Labware Closure Material HDPE Labware Height - Metric 25.4 cm Labware Width - Metric 12.7 cm

Ulasan Produk

Tidak ada ulasan