LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp269.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorWhite
Body MaterialPolypropylene
Capacity (fl oz)33.81
Capacity (ml)1000
Disposable/ReusableReusable
Graduation Increments (ml)50
IncludesPour Spout
Includes GraduationsYes
Inside Diameter (mm)134
Maximum Graduation (ml)1000
Minimum Graduation (ml)100
Outside Diameter (mm)140.3
Overall Height (mm)150
Product TypeBeaker
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers without handles have a lower height-to-width ratio than tall-form beakers. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Low Form Beaker 1 000 mL 33.81 oz Beaker Type Low Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduation Subdivisions 50 mL Graduation Range 100 to 1 000 mL Reusable Non-Sterile 150 mm 5.9 in Autoclavable Yes Glassware Class Not Rated Labware Body Color White Frosted Package Quantity 3

Ulasan Produk

Tidak ada ulasan