UNITED Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorWhite
Body MaterialPolypropylene
Capacity (fl oz)32
Capacity (ml)1000
ClarityTranslucent
Disposable/ReusableReusable
Graduation Increments (ml)50
Graduation StylePrinted
Includes GraduationsYes
Inside Diameter (mm)110
Maximum Graduation (ml)800
Minimum Graduation (ml)50
Outside Diameter (mm)141
Overall Height (mm)141
Product TypeTri-Pour Beaker
Special FeaturesThree Pouring Lips
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers without handles have a lower height-to-width ratio than tall-form beakers. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Beaker 1 000 mL 33.81 oz Beaker Type Low Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions 50 mL Graduation Range 50 to 1 000 mL Reusable Non-Sterile 143 mm 5.6 in Autoclavable Yes Labware Body Color White Package Quantity 100

Ulasan Produk

Tidak ada ulasan