DYNALON Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp629.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorClear
Body MaterialPolypropylene
Capacity (fl oz)8.45
Capacity (ml)250
ClarityTransparent
Disposable/ReusableReusable
Graduation Increments (ml)10
Graduation StyleMolded
IncludesPour Spout
Includes GraduationsYes
Inside Diameter (mm)67
Maximum Graduation (ml)250
Minimum Graduation (ml)50
Outside Diameter (mm)71
Overall Height (mm)95
Product TypeBeaker
Special FeaturesChemical Resistant; Shatter Resistant
StandardsFDA; REACH; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers without handles have a lower height-to-width ratio than tall-form beakers. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Low Form Beaker 250 mL 8.45 oz Beaker Type Low Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions 10 mL Graduation Range 50 to 250 mL Reusable Non-Sterile 95 mm 3.7 in Autoclavable Yes Glassware Class B Transparent Package Quantity 8

Ulasan Produk

Tidak ada ulasan