DYNALON Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp689.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorClear
Body MaterialPolypropylene
Capacity (fl oz)1.69; 3.38; 8.45; 16.91; 33.81
Capacity (ml)50; 100; 250; 500; 1000
ClarityTransparent
Disposable/ReusableReusable
Graduation StyleMolded
Includes100 mL Beaker; 1000 mL Beaker; 250 mL Beaker; 50 mL Beaker; 500 mL Beaker
Includes GraduationsYes
Inside Diameter (mm)37; 47; 67; 83; 105
Outside Diameter (mm)41; 51; 71; 87; 109
Overall Height (mm)41; 51; 71; 87; 109; 132; 188.5
Product TypeBeaker Set
Special FeaturesNo-Drip Pouring Spout; Shatter Resistant
StandardsFDA; REACH; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic beaker sets include a selection of sizes to suit most needs.
Feature
Beaker Set 50 mL 100 mL 250 mL 500 mL 1 000 mL 1.69 oz 3.38 oz 8.45 oz 16.91 oz 33.81 oz Beaker Type Low Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions Varies Graduation Range Varies Reusable Non-Sterile 60 mm 72 mm 95 mm 119 mm 147 mm 2.4 in 2.8 in 3.7 in 4.7 in 5.8 in Autoclavable Yes Glassware Class B Transparent Package Quantity 5

Ulasan Produk

Tidak ada ulasan