LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp269.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorWhite
Body MaterialPolypropylene
Capacity (fl oz)20.29
Capacity (ml)600
Disposable/ReusableReusable
Graduation Increments (ml)50
IncludesPour Spout
Includes GraduationsYes
Inside Diameter (mm)111.4
Maximum Graduation (ml)600
Minimum Graduation (ml)100
Outside Diameter (mm)117.2
Overall Height (mm)127.6
Product TypeBeaker
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers without handles have a lower height-to-width ratio than tall-form beakers. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Low Form Beaker 600 mL 20.2884 oz Beaker Type Low Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduation Subdivisions 50 mL Graduation Range 100 to 600 mL Reusable Non-Sterile 127.6 mm 5 in Autoclavable Yes Glassware Class Not Rated Labware Body Color White Frosted Package Quantity 4

Ulasan Produk

Tidak ada ulasan