UNITED Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorWhite
Body MaterialPolypropylene
Capacity (fl oz)13
Capacity (ml)400
ClarityTranslucent
Disposable/ReusableReusable
Graduation Increments (ml)40
Graduation StylePrinted
Includes GraduationsYes
Inside Diameter (mm)84
Maximum Graduation (ml)400
Minimum Graduation (ml)40
Outside Diameter (mm)115
Overall Height (mm)115
Product TypeTri-Pour Beaker
Special FeaturesThree Pouring Lips
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers without handles have a lower height-to-width ratio than tall-form beakers. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Beaker 400 mL 13.53 oz Beaker Type Low Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions 40 mL Graduation Range 40 to 400 mL Reusable Non-Sterile 111 mm 4.4 in Autoclavable Yes Labware Body Color White Package Quantity 100

Ulasan Produk

Tidak ada ulasan