DYNALON Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp249.900 - Rp939.900
Spesifikasi
AutoclavableYes
Basic MaterialPlastic
Body ColorClear
Body MaterialPolypropylene
Disposable/ReusableReusable
IncludesPour Spout
Includes GraduationsYes
Product TypeBeaker
StandardsFDA; REACH; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tall-form plastic beakers with handles make pouring easier and are commonly used for titration. Sometimes called Berzelius beakers, they have a higher height-to-width ration than low-form beakers.
Feature
Beaker with Handle 500 mL 16.91 oz Beaker Type Tall Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions 10 mL Graduation Range 20 to 500 mL Reusable Non-Sterile 140 mm 5.5 in Autoclavable Yes Transparent

Ulasan Produk

Tidak ada ulasan