UNITED Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp1.699.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeTall Form
Body ColorClear
Body MaterialPolymethylpentene
Capacity (fl oz)16.9
Capacity (ml)500
ClarityTransparent
Disposable/ReusableReusable
Graduation Increments (ml)50
Graduation StylePrinted
IncludesPour Spout
Includes GraduationsYes
Inside Diameter (mm)100
Maximum Graduation (ml)500
Minimum Graduation (ml)100
Outside Diameter (mm)108
Overall Height (mm)128
Product TypeBeaker
Special FeaturesTapered Design for Stacking and Holding
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tall-form plastic beakers without handles have a higher height-to-width ration than low-form beakers. Sometimes called Berzelius beakers, they're commonly used for titration.
Feature
Beaker 500 mL 16.9 oz Beaker Type Tall Form Labware Basic Material Plastic Labware Body Material Polymethylpentene (PMP) Graduations Yes Graduation Subdivisions 50 mL Graduation Range 100 to 500 mL Reusable Non-Sterile 128 mm 5 in Autoclavable Yes Labware Body Color Clear Package Quantity 6

Ulasan Produk

Tidak ada ulasan