DYNALON Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp289.900 - Rp1.899.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Body ColorClear
Capacity (fl oz)33.81
Capacity (ml)1000
ClarityTransparent
Disposable/ReusableReusable
IncludesPour Spout
Includes GraduationsYes
Maximum Graduation (ml)1000
Product TypeBeaker
StandardsFDA; REACH; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tall-form plastic beakers with handles make pouring easier and are commonly used for titration. Sometimes called Berzelius beakers, they have a higher height-to-width ration than low-form beakers.
Feature
Beaker with Handle 1 000 mL 33.81 oz Beaker Type Tall Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions 10 mL Graduation Range 30 to 1 000 mL Reusable Non-Sterile 181 mm 7.1 in Autoclavable Yes Transparent

Ulasan Produk

Tidak ada ulasan

Halaman Terkait