SP SCIENCEWARE Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC48101907
AutoclavableYes
Basic MaterialPlastic
Beaker TypeTall Form with Handle
Body ColorClear
Body MaterialPolypropylene
Capacity (gal)2.6
Capacity (ml)10000
ClarityTranslucent
Disposable/ReusableReusable
Graduation Increments (ml)200
Graduation StylePrinted
Includes GraduationsYes
Inside Diameter (mm)223
Maximum Graduation (ml)10000
Minimum Graduation (ml)200
Outside Diameter (mm)223; 269
Overall Height (mm)269
Product TypeBeaker
Special FeaturesChemical Resistant
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tall-form plastic beakers with handles make pouring easier and are commonly used for titration. Sometimes called Berzelius beakers, they have a higher height-to-width ration than low-form beakers.
Feature
Graduated Pitcher 10 L 2.6 gal Beaker Type Tall Form with Handle Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions 200 mL Graduation Range 200 to 10 000 mL Reusable Non-Sterile 320 mm 12.6 in Autoclavable Yes Labware Body Color Clear

Ulasan Produk

Tidak ada ulasan