LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp179.900
Spesifikasi
UNSPSC41121803
AutoclavableNo
Basic MaterialPlastic
Beaker TypeLow Form with Handle
Body ColorClear
Body MaterialHDPE
Capacity (fl oz)67.63
Capacity (ml)2000
ClarityTransparent
Disposable/ReusableReusable
Graduation Increments (ml)100
IncludesPour Spout
Includes GraduationsYes
Inside Diameter (mm)165
Maximum Graduation (ml)2000
Minimum Graduation (ml)200
Outside Diameter (mm)174
Overall Height (mm)193
Product TypeBeaker
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers with integrated handles are a good choice for pouring liquids. Low-form beakers have a lower height-to-width ratio than tall-form beakers.
Feature
Beaker With Handle 2 000 mL 67.628 oz Beaker Type Low Form Labware Basic Material Plastic Labware Body Material HDPE Graduation Subdivisions 100 mL Graduation Range 200 to 2 000 mL Reusable Non-Sterile 193 mm 7.6 in Autoclavable No Glassware Class Not Rated Labware Body Color Clear

Ulasan Produk

Tidak ada ulasan