TRI-POUR Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body MaterialPolypropylene
Capacity (fl oz)27.05
Capacity (ml)800
ClarityTransparent
Disposable/ReusableDisposable
Graduation Increments (ml)50
Graduation StylePrinted
Includes GraduationsYes
Inside Diameter (mm)69
Maximum Graduation (ml)800
Minimum Graduation (ml)2
Overall Height (mm)88
Product TypeTri-Pour Beaker Set
Special FeaturesGraduated Measure
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers without handles have a lower height-to-width ratio than tall-form beakers. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Disposable Beaker 800 mL 12 oz Beaker Type Low Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions 50 mL Graduation Range 2 to 800 mL Reusable Non-Sterile 88 mm 3.5 in Autoclavable Yes Transparent Package Quantity 100

Ulasan Produk

Tidak ada ulasan