SP SCIENCEWARE Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorClear
Body MaterialPolypropylene
Capacity (fl oz)20.28
Capacity (ml)600
ClarityTranslucent
Disposable/ReusableReusable
Graduation Increments (ml)100
Graduation StylePrinted
IncludesPour Spout
Includes GraduationsYes
Inside Diameter (mm)83.8
Maximum Graduation (ml)600
Minimum Graduation (ml)100
Outside Diameter (mm)109.2
Overall Height (mm)127
Product TypeBeaker
Special FeaturesChemical Resistant; Microwavable
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers without handles have a lower height-to-width ratio than tall-form beakers. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Graduated Beaker 600 mL 0.6 qt Beaker Type Low Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions 100 mL Graduation Range 100 to 600 mL Reusable Non-Sterile 127 mm 5 in Autoclavable Yes Labware Body Color Clear Package Quantity 4

Ulasan Produk

Tidak ada ulasan