GLOBE SCIENTIFIC Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp2.499.900
Spesifikasi
UNSPSC41121803
AutoclavableYes
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorClear
Body MaterialPolypropylene
Capacity (fl oz)33.81
Capacity (ml)1000
ClarityTransparent
Disposable/ReusableReusable
Graduation Increments (ml)50
Graduation StyleMolded
IncludesPour Spout
Includes GraduationsYes
Maximum Graduation (ml)1000
Minimum Graduation (ml)100
Outside Diameter (mm)115
Overall Height (mm)146
Product TypeTri-Pour Beaker
Special FeaturesShatter Resistant
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-form plastic beakers without handles have a lower height-to-width ratio than tall-form beakers. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Beaker 1 000 mL 33.8 oz Beaker Type Low Form Labware Basic Material Plastic Labware Body Material Polypropylene Graduations Yes Graduation Subdivisions 50 mL Graduation Range 100 to 1 000 mL Disposable Non-Sterile 146 mm 4.9 in Autoclavable Yes Labware Body Color Clear Package Quantity 100

Ulasan Produk

Tidak ada ulasan