LAB SAFETY SUPPLY Beaker Plastic (Gelas Kimia)

Sebelum PPN:
Rp319.900
Spesifikasi
UNSPSC41121803
Basic MaterialPlastic
Beaker TypeLow Form
Body ColorWhite
Body MaterialPolypropylene
Disposable/ReusableReusable
Includes(2) 100 mL Beakers; (2) 250 mL Beakers; (2) 50 mL Beakers; (2) 600 mL Beakers; 1,000 mL Beaker
Product TypeBeaker Set
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic beaker sets include a selection of sizes to suit most needs.
Feature
Beaker Starter Kit Beaker Type Low Form Labware Basic Material Plastic Labware Body Material Polypropylene Reusable Non-Sterile Glassware Class Not Rated Labware Body Color White Frosted

Ulasan Produk

Tidak ada ulasan