LAB SAFETY SUPPLY Pipettes

Sebelum PPN:
Rp719.900
Spesifikasi
UNSPSC41121510
Capacity (ml)8.7
Length (cm)14.7
Material of ConstructionLow Density Polyethylene
Product TypePipette
Special FeaturesFine Tip
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Serological Pipette Serological Pipets Bulk Capacity 1 mL Graduation Range -0.35 to 1.0mL Material of Construction Polystyrene Graduation Subdivisions 0.01 Negative Graduations Yes Tolerance +/-2 Percent Length 10.5 in Band Color Yellow Class To Deliver Special Features Premium Material Filter Plug Sterile (Gamma Irradiated) Package Quantity 1000

Ulasan Produk

Tidak ada ulasan