Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC41121510
Band ColorOrange
Capacity (ml)10
Graduation Range (ml)1 to 10
Graduation Subdivisions (mL)0.1
Length (mm)345
Material of ConstructionPolystyrene
Negative Graduations (mL)-3
Product TypeSerological Pipette
Special FeaturesBag, Individually Wrapped
TypeWide Tip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Serological Pipette Wide Tip Capacity 10 mL Graduation Range 1 to 10mL Material of Construction Polystyrene Graduation Subdivisions 0.1 mL Negative Graduations -3mL Length 345 mm Band Color Orange Special Features Bag Individually Wrapped Package Quantity 200

Ulasan Produk

Tidak ada ulasan