Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC41121511
Band ColorBlue
Capacity (ml)5
ClassA
Graduation Range (ml)0.5 to 5
Graduation Subdivisions (mL)0.1
Length (cm)34
Material of ConstructionPlastic
Negative Graduations (mL)-3
Product TypePipette
StandardsASTM E-934
Sterile/Non-SterileSterile
Tolerance (%)2
TypeSerological Pipet Individually Wrapped

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pipette Serological Pipet Individually Wrapped Capacity 5 mL Graduation Range 0.5 to 5mL Material of Construction Plastic Graduation Subdivisions 0.1 mL Negative Graduations -3mL Tolerance 2 Percent Length 34 cm Band Color Blue Class A Sterile Standards ASTM E-934 Package Quantity 200

Ulasan Produk

Tidak ada ulasan