GLOBE SCIENTIFIC Pipette Accessories

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC41121607
Accessory TypePipette Tip
Capacity (uL)0.1 to 200
ColorNatural
For use withMLA and Ovation
Height (mm)54
Material of ConstructionPlastic
Packaging5 Racks of 200
TypeRack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pipette Tip Rack Material of Construction Plastic Capacity 0.1 to 200uL Height 54 mm Color Natural For Use With MLA and Ovation 5 Racks of 200 Packaging Package Quantity 1000

Ulasan Produk

Tidak ada ulasan