Thermo Fisher pH Meter

Sebelum PPN:
Rp6.199.900
Spesifikasi
UNSPSC41115603
Auto Power OFFYes
Automatic Temperature CompensationYes
Calibration1 to 3 Point
DisplayLCD
Electric Conductivity Range (uS/cm)0 to 1999
ORP Range (mV)0 to 1999
Operating Temperature Range (°F)41 to 113
Product TypeWaterproof pH Tester
Temperature Accuracy (°C/°F)±0.6/±1.0; ±1.1/ ±1.9
WaterproofIP67
pH Accuracy±0.02
pH Range (pH)-1 to 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Waterproof pH Tester pH Range -1.00 to 15.00 Electric Conductivity Range 0 to 1999 uS/cm TDS Range N/A ORP Range 0 to 1999mV Dissolved Oxygen Range N/A Waterproof IP67 Automatic Temperature Compensation Yes Operating Temp Range (F) 41 Degrees to 113 Degrees Display LCD Auto Power Off Yes Calibration 1 2 or 3 pt.

Ulasan Produk

Tidak ada ulasan