Celltreat Petri Dish & Well Plate (Cawan Petri)

Sebelum PPN:
Rp3.199.900
Spesifikasi
UNSPSC41122101
Culture Area per Well (cm²)21
Diameter (mm)60
Dimensions (mm)60x15
IncludesGrip Ring
MaterialPolystyrene
Number of Wells1
Overall Height (mm)15
Product TypePetri Dish
RNase/DNase FreeYes
Sterile/Non-SterileSterile
Volume Capacity (ml)8
Working Volume per Well (mL)7 to 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Petri dishes promote even growth of cell cultures. Clear plastic construction allows contents to be observed without removing the cover.
Feature
Petri Dish Non-Treated Polystyrene Dimensions 60 mm x 15 mm Volume Capacity 7 mL to 8 mL Number of Wells 1 Working Volume per Well 7 mL to 8 mL Culture Area per Well 21 sq cm Includes Gripping Ring Package Quantity 500

Ulasan Produk

Tidak ada ulasan