LAB SAFETY SUPPLY Narrow Mouth Round Plastic Lab Bottle

Sebelum PPN:
Rp499.900 - Rp1.199.900
Spesifikasi
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body MaterialHDPE
ClarityTranslucent
Closure IncludedYes
Closure Liner MaterialUnlined
Closure TypeScrew On
GraduatedNo
Mouth SizeNarrow
Pre-CleanedNone
ShapeRound
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density polyethylene (HDPE) narrow-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
Feature
Bottle 32 oz 1 L Narrow Mouth Round Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable No Package Quantity 6

Ulasan Produk

Tidak ada ulasan