AZLON Bottle Lab Plastic Round Narrow Mouth (Botol Lab)

Sebelum PPN:
Rp449.900
Spesifikasi
UNSPSC41103209
AutoclavableNo
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)32
Body MaterialHDPE
Bottle TypeLaboratory
Capacity (fl oz)1
Capacity (ml)30
ClarityTranslucent
Closure ColorClear/White
Closure IncludedYes
Closure MaterialPolypropylene
Closure TypeScrew On
GraduatedNo
Mouth SizeNarrow
Neck Inside Diameter (mm)22
Overall Height (mm)66
Pre-CleanedNone
ShapeRound
Special FeaturesFDA Approved Resin; Leak-Proof; Rigid
StandardsFDA; REACH; RoHS
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dispensing Bottle 1 oz 30 mL Narrow Mouth Round Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes Non-Sterile Pre-Cleaned None Translucent Labware Closure Type Screw On Autoclavable No Package Quantity 12

Ulasan Produk

Tidak ada ulasan