LAB SAFETY SUPPLY Narrow Mouth Round Plastic Lab Bottle

Sebelum PPN:
Rp159.900 - Rp7.299.900
Spesifikasi
UNSPSC24122003
Basic MaterialPlastic
Body ColorClear
Closure IncludedYes
Closure Liner MaterialUnlined
GraduatedNo
Mouth SizeNarrow
Pre-CleanedNone
ShapeRound
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density polyethylene (HDPE) narrow-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bottle 8 oz 250 mL Narrow Mouth Round Sampling Labware Basic Material Plastic Labware Body Material HDPE Includes Closure Yes 24-415 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Autoclavable No Package Quantity 250

Ulasan Produk

Tidak ada ulasan