Qorpak Narrow Mouth Round Glass Bottle

Sebelum PPN:
Rp829.900 - Rp8.899.900
Spesifikasi
AutoclavableNo
Basic MaterialGlass
ClarityTransparent
Glassware ClassNot Rated
GraduatedNo
Mouth SizeNarrow
Pre-CleanedNone
Sterile/Non-SterileNon-Sterile
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear narrow-mouth round glass lab bottles allow contents to be clearly seen.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bottle 16 oz 480 mL Narrow Mouth Boston Round Sampling Labware Basic Material Glass Includes Closure Yes 28-400 mm Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Labware Closure Liner Material F217/PTFE Autoclavable No Package Quantity 12

Ulasan Produk

Tidak ada ulasan