WHEATON Narrow Mouth Round Glass Bottle

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC24122003
AutoclavableNo
Basic MaterialGlass
Body ColorAmber
Body Diameter (mm)94
Body MaterialSoda Lime Glass
Bottle TypeSampling
Capacity (fl oz)32
Capacity (ml)1000
Closure ColorBlack
Closure IncludedNo
Closure Liner MaterialNo Closure
Closure MaterialPhenolic
GraduatedNo
Mouth SizeNarrow
Overall Height (mm)206
Screw Closure Size (mm)33-400
ShapeBoston Round
Special FeaturesProtects the Contents from UV Light
Sterile/Non-SterileNon-Sterile
USP SpecificationType III

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amber narrow-mouth round glass lab bottles are opaque to protect contents from ultraviolet (UV) light that can damage or affect light-sensitive samples.
Feature
Bottle 32 oz Narrow Mouth Round Labware Basic Material Glass Labware Body Material Type III Soda Lime Glass Includes Closure Yes 20-400 mm Package Quantity 12

Ulasan Produk

Tidak ada ulasan