KIMBLE KIMAX Narrow Mouth Round Glass Bottle

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC24122003
ASTM SpecificationE438 Type I
AutoclavableNo
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)53
Body MaterialBorosilicate Glass
Bottle TypeSolution
Capacity (fl oz)3.38
Capacity (ml)100
ClarityTransparent
Closure ColorRed
Closure Liner MaterialPTFE
Closure MaterialPTFE
Glassware ClassA
GraduatedNo
Mouth SizeNarrow
Overall Height (mm)110
Special FeaturesBottle Necks are Standard Taper Ground to Accept Flathead Color-Coded PTFE Stoppers; Manufactured from 33 Expansion, Low Extractable
Sterile/Non-SterileNon-Sterile
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Bottle 100 mL Narrow Mouth Labware Basic Material Glass Labware Closure Liner Material PTFE Glassware Class A

Ulasan Produk

Tidak ada ulasan