LaMotte Multi-Parameter Meter

Sebelum PPN:
Rp6.299.900
Spesifikasi
UNSPSC41115603
Auto Power OFFYes
Automatic Temperature CompensationYes
Calibration1 point; 2 point; 3 point
DisplayLCD
Displayed Temperature Range (°F)32 to 149
Electric Conductivity Accuracy (%)±1
Electric Conductivity Range (mS/cm)0 to 199.9; 2.00 to 19.99; 200 to 1999
Electric Conductivity Resolution (ppm)0.1
Memory25 Readings
Number of tests25
Operating Temperature Range (°C)32 to 149
Operating Temperature Range (°F)32 to 140
Power Source(4) CR2032 Batteries
Probe CompensationATC
Product TypeEC/TDS/Salt Meter
Range0 to 199.9uS (Conductivity); 0 to 9999ppm (Salinity); 2.0 to 19.9mS; 200 to 1999uS
Salinity Range (ppm)0 to 9.99
Salinity Resolution (ppm)0.1
Sub-CategoryHandheld
TDS Accuracy (%)±2
TDS Range (ppm)0 to 99.9; 100 to 999
TDS Resolution (ppm)0.1
Temperature Accuracy (°F/°C)±1.8
Temperature Compensation Range (°F)32 to 149
Testing ParameterConductivity; Salinity; TDS
WaterproofYes
pH Accuracy±0.01
pH Resolution0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
EC/TDS/Salt Meter Electric Conductivity Range 0 to 199.9 micronS/cm 200 to 1999 micronS/cm 2.00 to 19.99 mS/cm TDS Range 0 to 99.9 ppm 100 to 999 ppm Waterproof Yes Automatic Temperature Compensation Yes Displayed Temperature Range 32 Degrees to 149 Degrees F Salinity Range 0 to 9.99 ppm Operating Temp Range (F) 32 Degrees to 140 Degrees F Operating Temp Range (C) 32 Degrees to 149 Degrees Display LCD Auto Power Off Yes Memory 25 Readings

Ulasan Produk

Tidak ada ulasan

Halaman Terkait