A D WEIGHING Moisture Analyzer

Sebelum PPN:
Rp22.999.900 - Rp34.999.900
Spesifikasi
DisplayDigital
Drying Chamber Dimensions (inch)3.94x3.94x2.5
Drying PowerHalogen
Drying Temperature Range (°C)50 to 200
Interface - Lab EquipmentRS232C
Maximum Capacity (g)51
Maximum Drying Time (minute)480
Overall Height (inch)12.8
Overall Length (inch)15.75
Overall Width (inch)14.7
Pan Dimensions (inch)3.35 dia
Platform MaterialStainless Steel
Product TypeMoisture Analyzer
Scale Dimensions (inch)12.80x15.75x14.70
Warm-up Time (minute)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Moisture Analyzer Max Capacity 51 g Drying Temp Range 50 Degrees to 200 Degrees C Readability 0.005g Moisture Measurement Accuracy 0.1 Percent Platform Material Stainless Steel Interface - Lab Equipment RS232C Overall Height 12.8 in Overall Length 15.75 in Overall Width 14.7 in Drying Chamber Dimensions 3.94 in x 3.94 in x 2.5 in Drying Power Halogen Max Drying Time 480 min Warm-Up Time 25 min Pan Dimensions 3.35 in dia Scale Dimensions 12.80 in x 15.75 in x 14.70 in

Ulasan Produk

Tidak ada ulasan