GLOBE SCIENTIFIC Microscope Slide and Storage

Sebelum PPN:
Rp559.900
Spesifikasi
UNSPSC41122601
ColorClear
Edge TypeGround
MaterialGlass
Number of Slides144
Overall Length (mm)75
Overall Width (mm)25
Product TypeMicroscope Slide
Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microscope slides hold samples for viewing under a microscope. They're generally used with slide covers to protect the sample during viewing.
Feature
Microscope Slide Glass Size 25 mm x 75 mm Thickness 1.1 mm Number of Compartments 0 Clear Refractive Index 1.52 Coefficient of Thermal Expansion (20 Degrees C to 350 Degrees C) 90 10-7/ Degrees C Package Quantity 144

Ulasan Produk

Tidak ada ulasan