LAB SAFETY SUPPLY Microscope Slide and Storage

Sebelum PPN:
Rp229.900
Spesifikasi
UNSPSC41122601
ColorWhite
Edge TypeGround
MaterialGreen Glass
Number of Slides72
Overall Length (mm)75
Overall Width (mm)25
Product TypeMicroscope Slide
StandardsFDA
Sterile/Non-SterileNon-Sterile
Thickness (mm)1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microscope slides hold samples for viewing under a microscope. They're generally used with slide covers to protect the sample during viewing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Microscope Slide White Glass Size 75 mm x 25 mm Thickness 1 mm White Refractive Index 1.52 Coefficient of Thermal Expansion (20 Degrees C to 350 Degrees C) 90 10-7/ Degrees C Elastic Modulus Greater Than 7 104 Mpa Package Quantity 72

Ulasan Produk

Tidak ada ulasan