WHEATON Microbiology & Staining Supply

Sebelum PPN:
Rp6.299.900
Spesifikasi
UNSPSC24112602
Capacity10 Slides
Depth (mm)96
For use with3x1inch (75x25mm) Slides
Height (mm)26
MaterialGlass
Product TypeCoplin Jar with Cap
Width (mm)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Staining jars have grooves inside the jar to hold the slides upright on their end to ensure effective stain coverage and make it easier to handle slides. Also known as Coplin or Hellendahl jars, staining jars can also be used to store slides or as a thin-layer chromatography (TLC) developing chamber.
Feature
Staining Jar Height 90 Width 26 Depth 26 Glass (Jar) Polypropylene (Cap) Size 26 L x 26 W x 90 Dmm Package Quantity 6

Ulasan Produk

Tidak ada ulasan

Halaman Terkait