GLOBE SCIENTIFIC Protective Specimen Container

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC41104117
Body Diameter (mm)72.7
Body MaterialPolypropylene
Capacity (fl oz)5
Capacity (ml)147
Closure ColorWhite
Closure IncludedYes
Mouth SizeWide
Overall Height (mm)67.5
Special FeaturesLeak Resistant
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsterile medical specimen containers are used to collect specimens where sample cross-contamination is not a concern.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Specimen Container 5 oz 145 mL Wide Mouth Labware Basic Material Plastic Labware Body Material Polypropylene Non-Sterile Pre-Cleaned None Transparent Labware Closure Type Snap On Labware Closure Liner Material Polyethylene Autoclavable Yes Package Quantity 300

Ulasan Produk

Tidak ada ulasan