GLOBE SCIENTIFIC Protective Specimen Container

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC41104118
Body Diameter (mm)56.8
Body MaterialPolypropylene
Capacity (fl oz)4
Capacity (ml)118
Closure ColorGreen
Closure IncludedYes
Includes LabelYes
Mouth SizeWide
Overall Height (mm)72.5
Special FeaturesIndividually Wrapped; Trilingual Patient ID (English, French, Spanish)
Sterile/Non-SterileSterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sterile medical specimen containers are processed to kill microorganisms to reduce the risk of sample contamination.
Feature
Collection Cup 4 oz 120 mL Wide Mouth Labware Basic Material Plastic Labware Body Material Polypropylene Sterile Pre-Cleaned None Transparent Labware Closure Type Screw On Labware Closure Liner Material Polyethylene Autoclavable Yes Package Quantity 100

Ulasan Produk

Tidak ada ulasan